
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Fitting Description | Straight |
Hose Dash Size | 8 |
End Type 1 | SAE 37 |
Construction | Reusable |
Item Type | Nipple |
Hose Cut-Off Factor | 1.095 in |
Overall Length | 1.88 in |
Hex Size 1 | 7/8 in |
Finish | Zinc |
Hex Size 2 | 7/8 in |
Thread Size | 3/4-24 |
Hose Size | 0.5 in |
End Type 2 | Line/Hose/Tube |
Material | Brass & Carbon Steel |
Series | 473A Series |
Weight | 0.0 LB |
