
- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Thread Size | 5/8-24 |
Overall Length | 1.63 in |
Finish | Zinc |
End Type 1 | SAE 37 |
Hex Size 2 | 11/16 in |
Series | 473A Series |
Item Type | Nipple |
Construction | Reusable |
Material | Brass & Carbon Steel |
Hex Size 1 | 11/16 in |
Fitting Description | Straight |
Hose Cut-Off Factor | 0.985 in |
Hose Size | 0.375 in |
Hose Dash Size | 6 |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
