
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 1/4 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Material | Brass & Carbon Steel |
Item Type | Nipple Assembly |
Hose Cut-Off Factor | 0.87 in |
Outside Dia. | 0.614 in |
End Type 2 | Line/Hose/Tube |
Construction | Crimp |
Hose Dash Size | 4 |
End Type 1 | SAE 37 |
Fitting Description | Straight, Swivel |
Finish | Zinc Clear Trivalent Chromate |
Compatible Tube O.D. | 0.25 |
Compatible Hose I.D. | 0.19 |
End Gender 1 | Female |
Thread Size | 7/16-20 |
Hole Dia. | 0.16 in |
Hex Size 1 | 9/16 in |
Hose Size | 0.25 in |
Series | 473A Series |
Overall Length | 1.53 in |
Hex Size 2 | 9/16 in |
Working Pressure [Max] | 4,500 psi |
Weight | 0.0 LB |
