
- Reusable Hose Fitting
- Straight Fitting
- 1 1/4 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Thread Size | 1 5/8-12 |
Material | Brass & Carbon Steel |
Series | 473A Series |
Hose Dash Size | 20 |
Fitting Description | Straight |
End Gender 1 | Female |
Item Type | Nipple |
End Type 2 | Line/Hose/Tube |
End Type 1 | SAE 37 |
Hex Size 1 | 2 in |
Hose Cut-Off Factor | 1.68 in |
Hose Size | 1.25 in |
Hex Size 2 | 2 in |
Construction | Reusable |
End Gender 2 | Male |
Finish | Zinc |
Overall Length | 2.76 in |
Weight | 0.0 LB |
