
- Reusable Hose Fitting
- Straight Fitting
- 3/4 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
End Type 2 | Line/Hose/Tube |
Series | 473A Series |
Construction | Reusable |
Overall Length | 2.22 in |
Hose Size | 0.75 in |
Hose Cut-Off Factor | 1.285 in |
Hose Dash Size | 12 |
Hex Size 1 | 1 1/4 in |
Item Type | Nipple |
Material | Brass & Carbon Steel |
Thread Size | 1 1/16-12 |
End Gender 2 | Male |
End Gender 1 | Female |
Hex Size 2 | 1 1/4 in |
Fitting Description | Straight |
End Type 1 | SAE 37 |
Finish | Zinc |
Weight | 0.0 LB |
