
- Reusable Hose Fitting
- Straight Fitting
- 5/8 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Fitting Description | Straight |
End Type 1 | SAE 37 |
Finish | Zinc |
Series | 473A Series |
End Gender 1 | Female |
Overall Length | 2.1 in |
Material | Brass & Carbon Steel |
End Gender 2 | Male |
Hose Dash Size | 10 |
Hex Size 1 | 1 in |
Hose Cut-Off Factor | 1 1/4 in |
Thread Size | 7/8-14 |
Hex Size 2 | 1 in |
Item Type | Nipple |
Construction | Reusable |
Hose Size | 0.625 in |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
