
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hole Dia. | 0.38 in |
Outside Dia. | 0.88 in |
End Type 2 | Line/Hose/Tube |
Hex Size 2 | 7/8 in |
Series | 190990 Series |
Hex Size 1 | 0.88 in |
Fitting Description | Straight, Swivel |
Finish | Zinc Clear Trivalent Chromate |
Material | Brass & Carbon Steel |
Hose Cut-Off Factor | 1.36 in |
Thread Size | 3/4-16 |
Item Type | Fitting Assembly |
End Type 1 | SAE 45 |
Overall Length | 1.98 in |
End Gender 1 | Female |
Hose Dash Size | 8 |
Construction | Reusable |
Compatible Hose I.D. | 0.406 |
Hose Size | 0.5 in |
Weight | 0.191 LB |
