
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Item Type | Fitting Assembly |
Fitting Description | Straight, Swivel |
End Gender 1 | Female |
Overall Length | 1.77 in |
Hose Cut-Off Factor | 1 1/4 in |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | SAE 45 |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.28 in |
Hose Dash Size | 6 |
Thread Size | 5/8-18 |
Construction | Reusable |
Hose Size | 0.375 in |
Series | 190990 Series |
Hex Size 1 | 0.75 in |
Weight | 0.12 LB |
