
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 5/16 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
End Gender 1 | Female |
Hose Size | 0.3125 in |
Overall Length | 1.68 in |
Hex Size 2 | 5/8 in |
Hose Cut-Off Factor | 1.17 in |
Material | Brass & Carbon Steel |
Hole Dia. | 0.23 in |
Construction | Reusable |
Fitting Description | Straight, Swivel |
Compatible Hose I.D. | 0.313 |
End Type 1 | SAE 45 |
Series | 190990 Series |
Outside Dia. | 0.62 in |
Hex Size 1 | 5/8 in |
Hose Dash Size | 5 |
Thread Size | 1/2-20 |
Weight | 0.09 LB |
