
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 1 | SAE 45 |
Overall Length | 1.58 in |
Fitting Description | Straight, Swivel |
Construction | Reusable |
Material | Brass & Carbon Steel |
Hex Size 2 | 9/16 in |
Hole Dia. | 0.16 in |
Thread Size | 7/16-20 |
End Type 2 | Line/Hose/Tube |
Outside Dia. | 0.56 in |
Hex Size 1 | 0.56 in |
Series | 190990 Series |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 0.188 |
Hose Cut-Off Factor | 1.12 in |
Hose Dash Size | 4 |
Item Type | Fitting Assembly |
Hose Size | 0.25 in |
End Gender 1 | Female |
Weight | 0.01 LB |
