
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Construction | Reusable |
Overall Length | 2.33 in |
Series | 190990 Series |
Hole Dia. | 0.59 in |
Hose Cut-Off Factor | 1.67 in |
Hose Dash Size | 12 |
Hose Size | 0.75 in |
End Type 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
Item Type | Fitting Assembly |
End Gender 1 | Female |
Fitting Description | Straight, Swivel |
End Type 1 | SAE 45 |
Thread Size | 1 1/16-14 |
Hex Size 1 | 1.25 in |
Weight | 0.3 LB |
