
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 190626 Series |
End Type 2 | Line/Hose/Tube |
Fitting Description | Straight, Swivel |
Hose Cut-Off Factor | 1.26 in |
Finish | Zinc Clear Trivalent Chromate |
Overall Length | 1.78 in |
Hole Dia. | 0.28 in |
Thread Size | 5/8-24 |
Item Type | Fitting Assembly |
Construction | Reusable |
Hex Size 1 | 1 in |
End Type 1 | Flanged |
Material | Brass, Carbon Steel & Iron |
Hex Size 2 | 11/16 in |
Hose Size | 0.375 in |
Hose Dash Size | 6 |
Weight | 0.0 LB |
