
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Construction | Reusable |
Hex Size 1 | 1.31 in |
End Type 1 | Flanged |
Fitting Description | Straight, Swivel |
Hose Size | 1 in |
Hole Dia. | 0.19 in |
Series | 190626 Series |
End Type 2 | Line/Hose/Tube |
Hex Size 2 | 1 3/8 in |
Item Type | Fitting Assembly |
Material | Brass, Carbon Steel & Iron |
Finish | Zinc Clear Trivalent Chromate |
Hose Dash Size | 16 |
Thread Size | 1/4-20 |
Overall Length | 2.1 in |
Hose Cut-Off Factor | 1.49 in |
Weight | 0.0 LB |
