
- Field Attachable Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.33 in Overall Length
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Compatible Tube O.D. | 0.75 |
Hole Dia. | 0.59 in |
Thread Size | 11/16-12 |
End Type 1 | SAE 37 |
End Type 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
Dash Size | 12 |
Hex Size 2 | 1 1/8 in |
Series | 190600 Series |
Hose Cut-Off Factor | 1.67 in |
Construction | Reusable |
Compatible Hose I.D. | 0.625 |
Hex Size 1 | 1 1/4 in |
Item Type | Fitting Assembly |
Hose I.D. | 5/8 in |
End Gender 1 | Female |
Tube O.D. | 3/4 in |
Overall Length | 2.33 in |
Rigid/Swivel | Swivel |
Outside Dia. | 1.25 in |
Material | Brass & Carbon Steel |
Thread Sealant | No |
Fitting Angle | Straight |
Weight | 0.39 LB |
