
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 1 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Overall Length | 3.38 in |
Series | 190535 Series |
Material | Brass & Carbon Steel |
Construction | Reusable |
Fitting Description | Straight, Swivel |
End Gender 1 | Female |
Hose Size | 1.5 in |
Hole Dia. | 1.28 in |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | SAE 37 |
Hex Size 1 | 2 1/4 in |
Item Type | Fitting Assembly |
Hex Size 2 | 2 1/4 in |
Thread Size | 1 7/8-12 |
Hose Cut-Off Factor | 2.42 in |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 24 |
Weight | 0.0 LB |
