
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 1 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Material | Brass & Carbon Steel |
Working Pressure [Max] | 2,000 psi |
Compatible Tube O.D. | 1.25 |
Overall Length | 3.14 in |
End Type 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
Construction | Reusable |
Compatible Hose I.D. | 1.25 |
Hose Cut-Off Factor | 2.19 in |
Outside Dia. | 2.022 in |
End Type 1 | SAE 37 |
Hole Dia. | 1.06 in |
Series | 190535 Series |
Hex Size 2 | 1.88 in |
Item Type | Fitting Assembly |
Hex Size 1 | 2 in |
Fitting Description | Straight, Swivel |
Hose Dash Size | 20 |
End Gender 1 | Female |
Thread Size | 1 5/8-12 |
Hose Size | 1.25 in |
Weight | 4.11 LB |
