
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Finish | Zinc Clear Trivalent Chromate |
Construction | Reusable |
Outside Dia. | 1.618 in |
Hole Dia. | 0.83 in |
End Type 1 | SAE 37 |
Item Type | Fitting Assembly |
Hose Dash Size | 16 |
Material | Brass & Carbon Steel |
Hex Size 1 | 1 1/2 in |
End Type 2 | Line/Hose/Tube |
Overall Length | 2.66 in |
Hose Size | 1 in |
Compatible Tube O.D. | 1 |
Compatible Hose I.D. | 1 |
Fitting Description | Straight, Swivel |
Series | 190535 Series |
Hex Size 2 | 1 1/2 in |
End Gender 1 | Female |
Working Pressure [Max] | 2,500 psi |
Hose Cut-Off Factor | 1.9 in |
Thread Size | 1 5/16-12 |
Weight | 0.0 LB |
