
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Dash Size | 12 |
Hose Size | 0.75 in |
Construction | Reusable |
Hex Size 1 | 1 1/4 in |
End Gender 1 | Female |
Hole Dia. | 0.56 in |
Hex Size 2 | 1 1/4 in |
End Type 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 1 1/16-12 |
Hose Cut-Off Factor | 1.7 in |
Overall Length | 2.46 in |
Item Type | Fitting Assembly |
Material | Brass & Carbon Steel |
Series | 190535 Series |
Fitting Description | Straight, Swivel |
End Type 1 | SAE 37 |
Weight | 0.48 LB |
