
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 190535 Series |
Hex Size 1 | 1 in |
Construction | Reusable |
Item Type | Fitting Assembly |
End Type 1 | SAE 37 |
Finish | Zinc Clear Trivalent Chromate |
Hose Size | 0.625 in |
Outside Dia. | 1.031 in |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.44 in |
Fitting Description | Straight, Swivel |
Overall Length | 2.22 in |
Hose Cut-Off Factor | 1.64 in |
Working Pressure [Max] | 3,000 psi |
Compatible Tube O.D. | 0.625 |
Thread Size | 7/8-14 |
End Gender 1 | Female |
Material | Brass & Carbon Steel |
Hose Dash Size | 10 |
Compatible Hose I.D. | 0.625 |
Hex Size 2 | 1 1/16 in |
Weight | 0.105 LB |
