Skip to content Skip to navigation menu
Aeroquip540041-6-8S

540041-6-8S

540041 Series Reusable Hose Fitting
Item #101635937
  • Reusable Hose Fitting
  • 1/2 in Hose Size
Aeroquip540041-6-8S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Reusable Hose Fitting
  • 1/2 in Hose Size

features

  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
End Type 2 Line/Hose/Tube
Series 540041 Series
Hose Dash Size 8
Item Type Nipple
Hose Size 0.5 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison