
- 90° Split Flange Tube Elbow (SAE Code 61) Fitting Description
- 2 in Tube Outer Diameter
- 2 1/2-12 Thread Size 2
- 4.46 in Length
- 3.25 in Height
End Size | 2 JIC(m), M26(m) |
No. of Ends | 2 |
N | 3 1/4 in |
SAE Reference No. | N/A |
Finish | Zinc Clear Trivalent Chromate |
Length | 4.460 in |
End Types | JIC 37° & Split Flange (Code 61) |
Fitting Type | Elbow |
M | 4.49 in |
Code | Code 61 |
End Types 2 | JIC 37°, Split Flange (Code 61) |
End Type 2 | SAE 37 |
Material | Steel |
End Gender 2 | Male |
Tube O.D. | 2 in |
Height | 3 1/4 in |
Series | 500024 |
Thread Sealant | No |
Fitting Description | 90° Split Flange Tube Elbow (SAE Code 61) |
Fitting Angle | 90° |
End Type 1 | Flanged |
Weight | 3.0 LB |
