
- 90° Split Flange Tube Elbow (SAE Code 61) Fitting Description
- 1 1/2 in Tube Outer Diameter
- 1 7/8-12 Thread Size 2
- 3.58 in Length
- 2.75 in Height
End Types | JIC 37° & Split Flange (Code 61) |
End Size | 1 1/2 JIC(m), 1 1/2 Split Flange(code 61) |
Hex Size 1 | 2 in |
End Types 2 | JIC 37°, Split Flange (Code 61) |
Code | Code 61 |
Length | 3.580 in |
Finish | Zinc Clear Trivalent Chromate |
End Gender 2 | Male |
End Type 2 | JIC 37° |
N | 2 3/4 in |
Fitting Type | Elbow |
Material | Steel |
Tube O.D. | 1 1/2 in |
Fitting Description | 90° Split Flange Tube Elbow (SAE Code 61) |
No. of Ends | 2 |
SAE Reference No. | N/A |
Series | 500024 |
End Type 1 | Flanged |
Fitting Angle | 90° |
M | 3.58 in |
Thread Sealant | No |
Height | 2 3/4 in |
Weight | 2.6 LB |
