
- 90° Split Flange Tube Elbow (SAE Code 61)
- 1 1/2" Male JIC to 1 1/4" Nominal Flange Size
Fitting Angle | 90° |
Fitting Type | Elbow |
Fitting Description | 90° Split Flange Tube Elbow (SAE Code 61) |
Material | Carbon Steel |
End Types | JIC 37° & Split Flange (Code 61) |
Code | Code 61 |
End Size | 1 1/2 JIC(m), M26(m) |
Tube O.D. | 1 1/2 in |
End Types 2 | JIC 37°, Split Flange (Code 61) |
No. of Ends | 2 |
SAE Reference No. | N/A |
M | 3.58 in |
N | 2.69 in |
Weight | 2.0 LB |
