
- 90° Split Flange Tube Elbow (SAE Code 61)
- 3/4" Male JIC to 1 1/4" Nominal Flange Size
End Size | 3/4 JIC(m), M26(m) |
SAE Reference No. | N/A |
No. of Ends | 2 |
Tube O.D. | 3/4 in |
Code | Code 61 |
Fitting Angle | 90° |
M | 2.49 in |
End Types 2 | JIC 37°, Split Flange (Code 61) |
Fitting Description | 90° Split Flange Tube Elbow (SAE Code 61) |
End Types | JIC 37° & Split Flange (Code 61) |
Fitting Type | Elbow |
Material | Carbon Steel |
N | 2.15 in |
Weight | 1.4 LB |
