
- 90° Split Flange Tube Elbow (SAE Code 61)
- 5/8" Male JIC to 1" Nominal Flange Size
N | 2.12 in |
SAE Reference No. | N/A |
Material | Carbon Steel |
Code | Code 61 |
Tube O.D. | 5/8 in |
Fitting Type | Elbow |
M | 2.16 in |
Fitting Description | 90° Split Flange Tube Elbow (SAE Code 61) |
Fitting Angle | 90° |
End Types 2 | JIC 37°, Split Flange (Code 61) |
No. of Ends | 2 |
End Size | 5/8 JIC(m), M26(m) |
End Types | JIC 37° & Split Flange (Code 61) |
Weight | 1.1 LB |
