
- 90° Split Flange Tube Elbow (SAE Code 61)
- 5/8" Male JIC to 3/4" Nominal Flange Size
Fitting Description | 90° Split Flange Tube Elbow (SAE Code 61) |
No. of Ends | 2 |
Tube O.D. | 5/8 in |
N | 2.15 in |
Code | Code 61 |
Fitting Type | Elbow |
End Size | 5/8 JIC(m), M26(m) |
Material | Carbon Steel |
SAE Reference No. | N/A |
M | 2.38 in |
End Types 2 | JIC 37°, Split Flange (Code 61) |
End Types | JIC 37° & Split Flange (Code 61) |
Fitting Angle | 90° |
Weight | 0.8 LB |
