
- 45° Split Flange Tube Elbow (SAE Code 61)
- 1 1/2" Male JIC to 2 1/2" Nominal Flange Size
No. of Ends | 2 |
Tube O.D. | 1 1/2 in |
Overall Length | 3.59 in |
SAE Reference No. | N/A |
End Types | JIC 37° & Split Flange (Code 61) |
Fitting Type | Elbow |
Fitting Angle | 45° |
End Size | 1 1/2 JIC(m), 2 1/2 Split Flange(code 61) |
Code | Code 61 |
Material | Carbon Steel |
End Types 2 | JIC 37°, Split Flange (Code 61) |
Fitting Description | 45° Split Flange Tube Elbow (SAE Code 61) |
Weight | 3.0 LB |
