
- 45° Split Flange Tube Elbow (SAE Code 61)
- 5/8" Male JIC to 1" Nominal Flange Size
No. of Ends | 2 |
End Types 2 | JIC 37°, Split Flange (Code 61) |
Code | Code 61 |
Material | Carbon Steel |
Tube O.D. | 5/8 in |
End Size | 5/8 JIC(m), M26(m) |
SAE Reference No. | N/A |
Fitting Description | 45° Split Flange Tube Elbow (SAE Code 61) |
Fitting Type | Elbow |
End Types | JIC 37° & Split Flange (Code 61) |
Overall Length | 2.58 in |
Fitting Angle | 45° |
N | 1 in |
Weight | 0.65 LB |
