
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Dash Size | 8 |
Thread Size | 3/4-20 |
End Type 1 | UNF |
Construction | Reusable |
End Type 2 | Line/Hose/Tube |
Hose Size | 0.5 in |
Fitting Description | Straight |
Finish | Steel |
Series | 479501 Series |
Weight | 0.0 LB |
