
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Overall Length | 2.85 in |
Hose Size | 0.5 in |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Fitting Description | Straight |
Thread Size | 1/2-14 |
Series | 479301 Series |
Hose Dash Size | 8 |
Hose Cut-Off Factor | 1.58 in |
End Type 1 | MPT |
Finish | Steel |
Construction | Reusable |
Weight | 0.343 LB |
