
- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Description | Straight |
Series | 479301 Series |
Construction | Reusable |
Hole Dia. | 0.3 in |
Hex Size 1 | 3/4 in |
Finish | Steel |
Compatible Hose I.D. | 0.375 |
Material | Carbon Steel |
Outside Dia. | 0.915 in |
Hose Size | 0.375 in |
Hose Dash Size | 6 |
Hex Size 2 | 7/8 in |
Thread Size | 3/8-18 |
Overall Length | 2.14 in |
Hose Cut-Off Factor | 1.14 in |
End Type 1 | MPT |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Weight | 0.227 LB |
