
- Reusable Hose Fitting
- 90° Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Material | Carbon Steel |
Flange Type | Code 61 |
Overall Length | 4.11 in |
Hose Cut-Off Factor | 2.24 in |
Construction | Reusable |
Series | 4790 Series |
End Type 2 | Line/Hose/Tube |
Fitting Description | 90° |
Hose Size | 0.75 in |
Item Type | Fitting Assembly |
Hose Dash Size | 12 |
End Type 1 | Flanged |
Finish | Steel |
Weight | 0.0 LB |
