
- 90° Split Flange Elbow (SAE Code 61) Fitting Description
- Carbon Steel Material
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Assembly Type | Fitting Assembly |
Series | 4779 Series |
Flange Type | Code 61 |
Fitting Angle | 90° |
Fitting Description | 90° Split Flange Elbow (SAE Code 61) |
Material | Carbon Steel |
Height | 1.620 in |
End Types | Flanged |
Construction | Reusable |
End Types 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.73 in |
Hole Dia. | 0.36 in |
Length | 2.880 in |
Weight | 0.32 LB |
