
- Reusable Hose Fitting
- 2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 3.55 in |
Item Type | Fitting Assembly |
Overall Length | 5.39 in |
Series | 4779 Series |
Height | 3 1/4 in |
Construction | Reusable |
Hose Size | 2 in |
Flange Type | Code 61 |
Hose Dash Size | 32 |
End Type 1 | Flanged |
Hex Size 1 | 2.81 in |
Weight | 2.754 LB |
