
- Reusable Hose Fitting
- 90° Fitting
- 1 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Description | 90° |
Item Type | Fitting Assembly |
Finish | Steel |
Material | Carbon Steel |
Hose Size | 1.5 in |
Hex Size 1 | 1 15/16 in |
Overall Length | 4.42 in |
End Gender 1 | Female |
End Type 1 | Flanged |
Outside Dia. | 2.11 in |
Hole Dia. | 1.26 in |
Flange Type | Code 61 |
Hose Cut-Off Factor | 2.97 in |
End Type 2 | Line/Hose/Tube |
Compatible Tube O.D. | 2.81 |
Series | 4779 Series |
Hose Dash Size | 24 |
Construction | Reusable |
Height | 2 3/4 in |
Weight | 0.0 LB |
