
- Reusable Hose Fitting
- 90° Fitting
- 1 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Material | Carbon Steel |
Item Type | Fitting Assembly |
Hose Dash Size | 20 |
Construction | Reusable |
Flange Type | Code 61 |
Overall Length | 4.02 in |
End Type 1 | Flanged |
Series | 4779 Series |
Fitting Description | 90° |
Hose Cut-Off Factor | 2.65 in |
End Type 2 | Line/Hose/Tube |
Hose Size | 1.25 in |
Finish | Steel |
Weight | 1.43 LB |
