
- Reusable Hose Fitting
- 90° Fitting
- 1 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 1.25 in |
Height | 2 1/2 in |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Construction | Reusable |
End Type 2 | Line/Hose/Tube |
Finish | Steel |
End Gender 1 | Female |
End Type 1 | Flanged |
Overall Length | 4.02 in |
Hex Size 1 | 1 3/4 in |
Hose Dash Size | 20 |
Fitting Description | 90° |
Compatible Tube O.D. | 2 |
Compatible Hose I.D. | 1.25 |
Hose Cut-Off Factor | 2.65 in |
Hole Dia. | 1.05 in |
Outside Dia. | 1.906 in |
Series | 4779 Series |
Flange Type | Code 61 |
Weight | 1.254 LB |
