
- Reusable Hose Fitting
- 90° Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Dash Size | 16 |
Construction | Reusable |
Series | 4779 Series |
End Type 1 | Flanged |
End Type 2 | Line/Hose/Tube |
Overall Length | 3.55 in |
Hose Size | 1 in |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 2.28 in |
Material | Carbon Steel |
Fitting Description | 90° |
Finish | Steel |
Flange Type | Code 61 |
Weight | 0.0 LB |
