
- Reusable Hose Fitting
- 90° Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Item Type | Fitting Assembly |
Flange Type | Code 61 |
Construction | Reusable |
Material | Carbon Steel |
End Type 1 | Flanged |
Series | 4779 Series |
Hose Cut-Off Factor | 2.17 in |
End Type 2 | Line/Hose/Tube |
Hose Size | 0.75 in |
Finish | Steel |
Overall Length | 3.74 in |
Hose Dash Size | 12 |
Fitting Description | 90° |
Weight | 0.0 LB |
