
- Reusable Hose Fitting
- 45° Fitting
- 2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Material | Carbon Steel |
Fitting Description | 45° |
Hose Size | 2 in |
Overall Length | 5.22 in |
End Type 2 | Line/Hose/Tube |
Flange Type | Code 61 |
Finish | Steel |
Construction | Reusable |
Hose Dash Size | 32 |
Hose Cut-Off Factor | 3.38 in |
Item Type | Fitting Assembly |
End Type 1 | Flanged |
Series | 4777 Series |
Weight | 2.56 LB |
