
- Reusable Hose Fitting
- 45° Fitting
- 1 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Description | 45° |
Finish | Steel |
Material | Carbon Steel |
Overall Length | 4.38 in |
Hose Size | 1.5 in |
Item Type | Fitting Assembly |
Flange Type | Code 61 |
Hose Dash Size | 24 |
Construction | Reusable |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 2.56 in |
Series | 4777 Series |
End Type 1 | Flanged |
Weight | 1.733 LB |
