
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Cut-Off Factor | 1.02 in |
Item Type | Fitting Assembly |
Fitting Description | Straight |
End Gender 1 | Female |
Hose Dash Size | 8 |
Material | Brass |
Outside Dia. | 1.125 in |
Overall Length | 2.03 in |
Hole Dia. | 0.39 in |
Hose Size | 0.5 in |
End Type 2 | Line/Hose/Tube |
Series | 4753 Series |
Thread Size | 1/2-14 |
End Type 1 | NPTF |
Hex Size 1 | 1 1/8 in |
Weight | 0.24 LB |
