
- Reusable Hose Fitting
- Straight Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 4753 Series |
Hose Size | 0.25 in |
Hose Dash Size | 4 |
End Gender 1 | Female |
Outside Dia. | 0.75 in |
Working Pressure [Max] | 5,000 psi |
Hex Size 1 | 3/4 in |
Hose Cut-Off Factor | 0.8 in |
Thread Size | 1/4-18 |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.17 in |
Material | Brass |
End Type 1 | NPSM |
Compatible Tube O.D. | 0.25 |
Item Type | Fitting Assembly |
Fitting Description | Straight |
Overall Length | 1.55 in |
Weight | 0.08 LB |
