
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Overall Length | 2.37 in |
Hex Size 1 | 0.98 in |
Hose Size | 0.5 in |
Item Type | Fitting Assembly |
Hose Dash Size | 8 |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.33 in |
Fitting Description | Straight |
Material | Brass |
Outside Dia. | 0.98 in |
End Gender 1 | Male |
End Type 1 | Barb |
Series | 4750 Series |
Weight | 0.06 LB |
