
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 0.5 in |
Fitting Description | Straight |
Series | 4744 Series |
Flange Type | Code 61 |
End Type 1 | Flanged |
Hose Dash Size | 8 |
Hose Cut-Off Factor | 1.52 in |
Item Type | Fitting Assembly |
Construction | Reusable |
Overall Length | 3.03 in |
Finish | Steel |
End Type 2 | Line/Hose/Tube |
Weight | 0.466 LB |
