
- Reusable Hose Fitting
- Straight Fitting
- 2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Construction | Reusable |
Series | 4744 Series |
Item Type | Fitting Assembly |
Overall Length | 6.37 in |
Finish | Steel |
Hose Dash Size | 32 |
End Type 1 | Flanged |
Flange Type | Code 61 |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 3.93 in |
Hose Size | 2 in |
Fitting Description | Straight |
Weight | 0.0 LB |
