
- Reusable Hose Fitting
- Straight Fitting
- 1 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 4744 Series |
Flange Type | Code 61 |
Hose Size | 1.5 in |
Overall Length | 5.51 in |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Fitting Description | Straight |
End Type 1 | Flanged |
Construction | Reusable |
Hose Dash Size | 24 |
Hose Cut-Off Factor | 3.27 in |
Finish | Steel |
Weight | 3.2 LB |
