
- Reusable Hose Fitting
- Straight Fitting
- 1 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 1 | Flanged |
Flange Type | Code 61 |
Overall Length | 5.25 in |
End Type 2 | Line/Hose/Tube |
Finish | Steel |
Fitting Description | Straight |
Construction | Reusable |
Hose Size | 1.25 in |
Hose Cut-Off Factor | 2.93 in |
Hose Dash Size | 20 |
Series | 4744 Series |
Item Type | Fitting Assembly |
Weight | 0.0 LB |
