
- Reusable Hose Fitting
- Straight Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Description | Straight |
Construction | Reusable |
Finish | Steel |
Hose Dash Size | 16 |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 2.59 in |
End Type 2 | Line/Hose/Tube |
Overall Length | 4.65 in |
End Type 1 | Flanged |
Series | 4744 Series |
Hose Size | 1 in |
Flange Type | Code 61 |
Weight | 1.45 LB |
