
- Reusable Hose Fitting
- Straight Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Thread Size | 1/2-20 |
Fitting Description | Straight |
Item Type | Fitting Assembly |
Hex Size 1 | 5/8 in |
Hose Size | 0.25 in |
End Type 1 | SAE |
Hose Dash Size | 4 |
Series | 4743 Series |
Overall Length | 1.24 in |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Material | Brass |
Hose Cut-Off Factor | 0.49 in |
Outside Dia. | 0.625 in |
Weight | 0.041 LB |
